missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Crimp Neck Vial, glass, clear
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
3.6 mL
5 mL
missing translation for 'unitSize'
Pack of 100
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 14.7 mm |
| Material | Glass |
| Volume (Metric) | 5 mL |
| For Use With (Application) | GC, HPLC |
| Neck Style | Crimp |
| Packaging Type | CleanPack, Polypropylene Box |
| Volume (Metric) Residual | <400 μL |
| Volume (Metric) Working | 4.1 mL |
| Base Style | Flat Bottom |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction