missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Crimp Seal, Silver, center hole, assembled septum
Aluminum crimp closures provide a secure leak-resistant seal.
410.00 € - 585.00 €
Specifications
Diameter (Metric) Outer | 13 mm |
---|---|
Material | Aluminum |
For Use With (Application) | HPLC |
Type | Crimp Cap |
Product Code | Brand | Material (Liner) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Price | Quantity & Availability | ||||
11997051
|
Fisherbrand™
13 03 0307 |
PTFE/Butyl | Blue, Gray |
585.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11894960
|
Fisherbrand™
13 03 1381 |
PTFE/Butyl | Gray, Red |
410.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12616695
|
Fisherbrand™
13 03 1017 |
Silicone/PTFE | Red, White |
540.00 €
Pack of 1000 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
Description
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
13 mm | |
Aluminum | |
HPLC | |
Crimp Cap |