missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 13mm PP Screw Seal, Black, Closed Top, 13-425 Thread, Assembled Septum

Polypropylene caps are chemically inert and suitable for most chromatography applications.

234.00 € - 533.00 €

Specifications

Diameter (Metric) Outer 13 mm
Material Polypropylene
For Use With (Application) HPLC
Quantity 100
Type Screw Cap
View More Specs

Products 4
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
11823861
View Documents
Fisherbrand™
13 15 1638
PTFE/Butyl Gray, Red, Black 1.3 mm
533.00 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11864970
View Documents
Fisherbrand™
13 15 0439
Natural Rubber/TEF Black, Red-Orange, Transparent 1.3 mm
239.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11884970
View Documents
Fisherbrand™
13 15 0648
Silicone/PTFE Cream, Black 1.5 mm
523.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
12636715
View Documents
Fisherbrand™
13 15 2101
Red Rubber/PTFE Beige, Red-Orange, Black 1 mm
234.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
Description

Description

  • 13mm
  • PP
  • Screw Cap
  • Black
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications

Specifications

13 mm
HPLC
Screw Cap
Polypropylene
100
Videos
SDS
Documents

Documents

Product Certifications