missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic Lock Bacti Caps

Made from chemically resistant virgin plastic, Bacti-Caps™ provide a firm, positive culture tube closure allowing a controlled gas interchange. They are ideal for use in science, research, and other laboratories.

32.85 € - 138.00 €

Specifications

Product Type Lock Bacti Cap
Autoclavable Autoclavable
Material Plastic
Quantity 100 Pack
Size (Metric) 13 mm
View More Specs

Products 5
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11547143
View Documents
Fisherbrand™
BC13BLUE
Blue
32.85 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11527143
View Documents
Fisherbrand™
BC13RED
Red
32.85 €
Pack of 100
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
11507143
View Documents
Fisherbrand™
BC13BLACK
Black
32.85 €
Pack of 100
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
11517143
View Documents
Fisherbrand™
BC13WHITE
White
138.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11537143
View Documents
Fisherbrand™
BC13YELL
Yellow
32.85 €
Pack of 100
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
Description

Description

  • Bacti-Caps™  for test tubes without edge
  • Provide a firm, positive culture tube closure allowing a controlled gas interchange, thus proving a more practical alternative to cotton wool plugs
  • Suitable for all standard test tube sizes, they fit rimless and plastic tubes with an outside diameter of 13mm, 16mm, 19mm, 25mm and 38mm 
  • The three flexible fins molded on the inner wall of each cap ensure a positive fit even when minor variations in tube size occur
  • Bacti-Caps™ are made from chemically resistant virgin plastic so they are unaffected by culture media, most acids, alkalis, alcohols and esters
  • Improved culture growth
  • Color coded
  • Controlled gas interchange
Specifications

Specifications

Lock Bacti Cap
Plastic
13 mm
Autoclavable
100 Pack
Test Tubes
Videos
SDS
Documents

Documents

Product Certifications