missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Autoclave Sterilization Wrapper
Autoclavable Wrapper provides an excellent bacterial and microbial barrier for superior performance post steam sterilization.
Brand: Keystone Cleanroom Products 70TK0808
This item is not returnable.
View return policy
Description
Tyvek™ Autoclavable Wrappers are breathable while providing an excellent bacterial and microbial barrier for superior performance post steam sterilization.
- Lint-free (Helmke Drum) means no airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Packaged in an ISO 6 Controlled Clean Room
- Designed for Steam Sterilization
- Hydrophobic
- Resists tearing and punctures
Specifications
Sterilization Wrap | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Tyvek | |
Up to 250°F | |
8 x 8 in. | |
20 cm | |
20 cm |
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Equipment and Components | |
Non-sterile | |
Up to 125°C | |
8 in. | |
8 in. |