missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1421B Tyvek™ Autoclave Sterilization Wrapper
GREENER_CHOICE

Product Code. 30020117 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
10 x 10 in.
11 x 9 in.
12 x 12 in.
15 x 15 in.
18 x 18 in.
2 x 2 in.
20 x 20 in.
22 x 18 in.
24 x 24 in.
3 x 3 in.
30 x 15 in.
30 x 30 in.
36 x 36 in.
4 x 4 in.
40 x 40 in.
45 x 45 in.
48 x 48 in.
5 x 5 in.
54 x 54 in.
6 x 6 in.
7.5 x 7.5 in.
72 x 54 in.
8 x 8 in.
80 x 40 in.
9 x 9 in.
Unit Size:
Pack of 1000
Pack of 125
Pack of 2000
Pack of 250
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 30020117

Brand: Keystone Cleanroom Products 70TK3030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Autoclavable Wrapper provides an excellent bacterial and microbial barrier for superior performance post steam sterilization.

Tyvek™ Autoclavable Wrappers are breathable while providing an excellent bacterial and microbial barrier for superior performance post steam sterilization.

  • Lint-free (Helmke Drum) means no airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Packaged in an ISO 6 Controlled Clean Room
  • Designed for Steam Sterilization
  • Hydrophobic
  • Resists tearing and punctures

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Material Tyvek
Sterility Non-sterile
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Dimensions (L x W) 30 x 30 in.
Length (English) 30 in.
Length (Metric) 76 cm
Width (English) 30 in.
Width (Metric) 76 cm
Product Type Sterilization Wrap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.