missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 20 to 62 in. Wide
Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.
Brand: Keystone Cleanroom Products 6STK2440TD
This item is not returnable.
View return policy
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
7.19 gal. | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Tyvek | |
Up to 250°F | |
40 x 24 in. | |
102 cm | |
61 cm |
Autoclavable | |
27.2 L | |
Drawstring | |
Single-use | |
Pharmaceutical Equipment and Components | |
Non-sterile | |
Up to 125°C | |
40 in. | |
24 in. |