missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 20 to 62 in. Wide

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

Brand:  Keystone Cleanroom Products 6STK2448TD

 View more versions of this product

Product Code. 30020025

  • 5555.00 € / Pack of 250

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclave Bag
8.63 gal.
Certificate of Conformance (COC)
White
Steam Sterilization
Tyvek
Up to 250°F
48 x 24 in.
122 cm
61 cm
Autoclavable
32.6 L
Drawstring
Single-use
Pharmaceutical Equipment and Components
Non-sterile
Up to 125°C
48 in.
24 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers