missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 15 mL Graduated Centrifuge Tube
Centrifuge tube ideal for spinning down liquid samples.
Brand: Wheaton™ 380220
148.74 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- For sample management and centrifugation
- Leak free
- Sterile
- Conical based tubes
Specifications
Polyethylene | |
Blue | |
Single-use | |
500 | |
Bagged | |
Not Autoclavable | |
Screw Cap | |
Yes | |
Centrifuge Tube |
Blue | |
15 mL | |
Polypropylene | |
50 | |
Sterile | |
Conical | |
Yes | |
17 mm | |
9000 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction