missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 15 mL Centrifuge Tubes
These centrifuge tubes are complete with graduations and a writing surface.
Brand: Labcon™ 3136-345-006-9
104.54 EUR valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 3.51900kg
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
15 mL | |
Polypropylene Resin | |
50 Tubes/Bag, 10 Bags/Cs. | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
Conical | |
Yes | |
2 to 15 mL in 0.5 mL Increments |
Natural | |
Single-use | |
50/Pk. | |
Sterile | |
Autoclavable | |
Yes | |
Flat Screw Cap | |
17 mm |