missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ 15 mL Centrifuge Tubes
These centrifuge tubes come with a patented anti-smear writing surface.
Brand: Labcon™ 3132-345-006-9
156.75 EUR valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
- Conical centrifuge tube
- Available with attached flat screw caps that include integral molded elastomeric seal, or plug style cap
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 17,000 x G
- Freezable to -80°C
- Autoclavable
- Capacity: 15 mL
- Made in USA
For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens.
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa | |
15 mL | |
Polypropylene Resin | |
50 Tubes/Bag | |
SuperClear™ | |
17 mm | |
Yes | |
Plug | |
2 to 15 mL in 0.5 mL Increments |
Natural | |
Single-use | |
Bagged | |
Sterile | |
Autoclavable | |
ATP, RNase/DNase and Endotoxin-free | |
Conical | |
Yes |