missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 150 Homogenizer Accessory, Motor Stand Assembly
Fisher Scientific™ 150 Homogenizer Accessory, Motor Stand Assembly designed to retain the Fisher Scientific 150 Homogenizer for post mounted operation.
Brand: Fisherbrand™ 15525819
195.46 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
- Includes a baseplate and post
- Base dimensions: 12.7 x 20.3cm (5 x 8 in.) stainless steel base
- Post dimensions: 48.2cm (19 in.) tall by 9.52mm (0.375 in.) diameter stainless steel support post
Order Info
Clamp is not included.
Specifications
Motor Stand Assembly | |
Stainless Steel | |
Fisher Scientific 150 Homogenizer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction