missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 150 Watt Hand Held Homogenizer
Shop All Fisherbrand Products
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
Description
- Designed for comfortable hand-held use/can be mounted to motor stand for lengthier processing
- Interchangeable quick connect rotor stator generator probes provides flexibility to process samples from 200μL to 100mL
- Stainless steel probes (5mm - 10mm diameter) are designed for long life and are easy to disassemble for cleaning
- Plastic probes virtually eliminate risk of cross contamination and carryover between samples, can be cleaned for reuse in most of the cases
- Speed: Variable from 5,000 to 35,000rpm
- Power: 150w max
- Sound: <72dB
Certifications
CE
Warranty
One year
Specifikationer
Specifikationer
| Product Type | Homogenizer |
| Speed | 5000 to 35,000 rpm |
| Electrical Requirements | 220V UK Cord, 150W |
| Diameter (Metric) | 6.35 cm |
| Height (Metric) | 22.8 cm |
| For Use With (Application) | Tissue homogenization, PCR analysis, cell disruption, RNA/DNA and protein extractions, and emulsions and suspensions |
| Packaging Quantity | 1 Ea. |
| Plug Type | UK Plug |
| Weight (Metric) | 466 g |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering