missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ 30-Layer EnviroTack™ Contamination Control Mats

Shop All Purus Products


Click to view available options
Color:
Blue
Clear
Gray
White
Dimensions (L x W):
18 x 36 in.
457 x 914 mm
610 x 762 mm
610 x 914 mm
914 x 914 mm
457 x 1143 mm
660 x 1143 mm
914 x 1143 mm
914 x 1524 mm
Thickness (English):
1.4 mil
30 layer
Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil
Quantity:
30 Sheets/Mat, 4 Mats/Cs.
30 Sheets/Mat, 8 Mats/Cs.
4/Cs.
60 Sheets/Mat, 4 Mats/Cs.
Packungsgröße:
Pack of 4
Pack of 8
Beschreibung
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Zertifizierungen
Manufactured in ISO 9001 certified facility
Spezifikation
Spezifikation
| Certifications/Compliance | Manufactured in an ISO 9001 certified facility |
| Dimensions (L x W) | 610 x 914 mm |
| For Use With (Application) | For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
| Quantity | 30 Sheets/Mat, 8 Mats/Cs. |
| Surface Coating | Regular Tack |
| Thickness (English) | Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil |
| Thickness (Metric) | Film: 33 μm Adhesive: 8 μm |
| Color | White |
| Material | LDPE Blend |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur