missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 1536-Well Nontreated Polystyrene Plates
Superior flatness minimizes variability within a plate and between plates
Brand: Corning™ 3724
This item is not returnable.
View return policy
Description
- Excellent signal dynamic range due to low background fluorescence and enhanced signal intensity
- Flat bottom wells are compatible with automated dispensers including the PerkinElmer™ FlexDrop™
- Working volume of up to 10 μL
- Ensures compatibility with most bar code scanning and software systems
- To avoid mix-ups, the surface treatment of the microplate wells is easily identified in the human readable portion of the bar code (NT = not treated; TC = tissue culture treated; NB = nonbinding surface)
- Labels applied to all four sides of the plate No sequence number duplicates
Order Info
Packaged in bags of 10
Specifications
Standard | |
32 x 48 | |
Automated dispensers | |
1536 | |
Non-sterile | |
Flat Bottom (F-well) | |
50/Cs. | |
50/Cs. |
Without Lid | |
Black | |
Polystyrene | |
10 μL | |
Non-treated | |
For barcode scanning and software systems | |
10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction