missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 15mm PP Screw Seal, Black, Center hole, 15-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications P
Brand: Fisherbrand™ 15 15 1938
268.85 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- 15mm
- Combination Seal
- PP
- Screw Cap
- Black
- Open top
- 15-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Natural Rubber/TEF | |
15 mm | |
Storage | |
1.3 mm |
Red-Orange, Transparent, Black | |
Polypropylene | |
100 | |
Screw Cap |