missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 15mm PP Screw Seal, Black, Closed top, 15-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 15 15 0793
239.17 EUR valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- 15mm
- Combination Seal
- PP
- Screw Cap
- Black
- Closed top,
- Screw 15-425
- Pre-assembled caps and septa are convenient and minimize contamination from handling

Specifications
Natural Rubber/TEF | |
15 mm | |
Storage | |
1.3 mm |
Red-Orange, Transparent, Black | |
Polypropylene | |
100 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 15mm PP Screw Seal, Black, Closed top, 15-425 thread, Assembled septum > Nat.Rubber/TEF red-orange/transp.,1.3mm thickness,60° shore A
Spot an opportunity for improvement?Share a Content Correction