missing translation for 'onlineSavingsMsg'
Learn More

uvex 1733 OSRAM Power Bank Battery Pack

A mobile, external battery with flash warning protection for devices that can be charged via USB ports.

Brand:  uvex 1733200

17.50 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 17280301

  • 21.10 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Mobile, external battery for devices that are charged via USB
  • Rechargable with micro USB cable or charger
  • LED indicator
  • Delivery: Power Bank, micro-USB-wire
  • Capacity: 3000 mAh
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Battery Pack
OSRAM POWERBANK 895065
Devices that are charged via USB
approx. 83 g
1 A
Yes
Lithium Polymer
LED Indicator
5 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.