missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon 175 mL PerformR™ Centrifuge Tubes
With attached flat integral elastomeric seal screw caps, side graduations, and writing surface
274.00 € - 290.00 €
Specifications
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
---|---|
Color | Natural |
Capacity (Metric) | 175 mL |
Disposable | Single-use |
Material | Polypropylene Resin |
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
16694012
|
Labcon
3080-825-000-9 |
50 to 150 mL in 25 mL increments |
290.00 €
Pack of 48 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
16669832
|
Labcon
3080-820-000-9 |
50 to 150 mL in 12.5 mL increments |
274.00 €
Pack of 48 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 8,000 x G
- Freezable to -80°C
- Autoclavable
- Capacity: 175 mL
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
175 mL | |
Polypropylene Resin | |
2 / bag/24 bags / case | |
PerformR™ Centrifuge Tubes | |
Yes |
Natural | |
Single-use | |
2 | |
2/Bag | |
Autoclavable |