missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 E-Poli Crucible Tongs with Plastic Handle PVC
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
Unit Size:
Each
Pack of 5
Description
- With plastic handle PVC
- Maxium temperature 145°C
Specifications
Specifications
| Length (Metric) | 200 mm |
| Material | Stainless Steel (18/10) |
| Type | Crucible Tongs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction