missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 E-Poli Flask Tongs
Click to view available options
Length (Metric) Opening:
110 mm
115 mm
130 mm
145 mm
Unit Size:
Each
Pack of 5
Description
- Points are polyamid coated
- Standard Length: 250mm
- Stainless Steel
Specifications
Specifications
| Length (Metric) Opening | 130 mm |
| Length (Metric) | 250 mm |
| Material | Stainless Steel (18/10) |
| Type | Flask Tongs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction