missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Forceps, Sharp Tip
Click to view available options
Length (Metric):
105 mm
115 mm
130 mm
145 mm
160 mm
Tip Style:
Bent, sharp
Rounded bent
Sharp
Unit Size:
Each
Pack of 10
Description
- Stainless Steel
- Various lengths
Specifications
Specifications
| Tip Style | Bent, sharp |
| Material | Stainless Steel (18/10) |
| Length (Metric) | 115 mm |
| Product Type | Forceps |
| Quantity (No. per Case) | 10/Pack |
| Type | Forceps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction