missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Chattaway Double Spatulas
2.65 € - 6.05 €
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Chattaway Double Spatula |
Blade Material | Stainless Steel (18/10) |
Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10365811
|
Bochem™
3142 |
150 mm | 40 mm |
2.65 €
Each |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||||
10565991
|
Bochem™
3143 |
180 mm | 50 mm |
3.55 €
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
10020801
|
Bochem™
3145 |
235 mm | 70 mm |
6.05 €
Each |
Estimated Shipment: 14-03-2025
Log in to see stock. |
||||
Specifications
1 Ea. | |
Chattaway Double Spatula | |
Stainless Steel (18/10) | |
Stainless Steel (18/10) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title