missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Coverglass Forceps
Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Coverglass Forceps has 6mm wide points.
6.20 € - 73.40 €
Specifications
Material | Stainless Steel (18/10) |
---|---|
Length (Metric) | 105 mm |
Product Type | Forceps |
For Use With (Application) | Good grip risk-free membranes, autoclaving or flame, pliers |
Type | Coverglass Forceps |
Product Code | Brand | Tip Style | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Price | Quantity & Availability | ||||||
11825161
|
Bochem™
1727 |
Straight |
73.40 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
10323411
|
Bochem™
1722 |
Bent |
6.20 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
11885121
|
Bochem™
1722-10 |
Bent | N/A | N/A | N/A | |||||
Description
- Coverglas forceps
- Stainless steel
- Points 6mm wide
Specifications
Stainless Steel (18/10) | |
Forceps | |
Coverglass Forceps |
105 mm | |
Good grip risk-free membranes, autoclaving or flame, pliers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ 18/10 Stainless Steel Coverglass Forceps