missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel High Shape Laboratory Bowl
Manufactured from 18/10 stainless steel
18.20 € - 50.60 €
Specifications
Bottom Shape | Flat |
---|---|
Material | Stainless Steel |
Shape | Round |
Type | Laboratory Bowl |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||||
10103504
|
Bochem™
8601 |
10 L | 150 mm | 80 mm |
18.20 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
10532944
|
Bochem™
8602 |
1.5 L | 180 mm | 95 mm | N/A | N/A | N/A | |||||
10493265
|
Bochem™
8603 |
2 L | 195 mm | 115 mm |
22.55 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
10707315
|
Bochem™
8605 |
3 L | 220 mm | 125 mm |
32.95 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
10789155
|
Bochem™
8608 |
6 L | 285 mm | 145 mm |
42.00 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
10185324
|
Bochem™
8609 |
8 L | 310 mm | 165 mm |
50.60 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- High shape
- With rim
- 18/10 stainless steel
Specifications
Flat | |
Stainless Steel | |
Round | |
Laboratory Bowl |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ 18/10 Stainless Steel High Shape Laboratory Bowl