missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Lab Jacks

Product Code. 10303712
Click to view available options
Width (Metric):
100 mm
130 mm
200 mm
240 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10303712

Brand: Bochem™ 11122

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Stainless Steel (18/10)
Dimensions (L x W) 160 x 130 mm
Length (Metric) Base 160 mm
Width (Metric) 130 mm
Includes Wheels
Product Type Lab Jack
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.