missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas, Scoop Shape

Product Code. 10767911
Click to view available options
Length (Metric):
150 mm
180 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10767911

Brand: Bochem™ 3350

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas comes in two types.

  • 18/10 stainless steel

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Scoop
Product Type Micro Spoon Spatula
Length (Metric) Blade 40 mm
Width (Metric) 5 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 2mm
Dimensions (L x W) 150 x 5 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.