missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Rod
Support the M10 base with Bochem™18/10 stainless steel.stand base.
Brand: Bochem™ 5110
This item is not returnable.
View return policy
Description
- 18/10 Stainless steel construction
- With thread M10
- Rod for stand bases
Specifications
Stainless Steel (18/10) | |
12 mm | |
Stainless Steel Rod | |
|
|
1 Ea. |
500 mm | |
M10 thread | |
M10 | |
For stand bases M10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ 18/10 Stainless Steel Rod > Length: 500mm; With Thread M10
Spot an opportunity for improvement?Share a Content Correction