missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Spoons
2.80 € - 22.05 €
Specifications
Autoclavable | Autoclavable |
---|---|
Quantity | 1 Ea. |
Product Type | Spoon |
Handle Material | Stainless Steel (18/10) |
Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10786991
|
Bochem™
3481 |
135 mm |
2.95 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
10415231
|
Bochem™
3480 |
120 mm |
2.80 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
10643341
|
Bochem™
3483 |
195 mm |
5.20 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
10796991
|
Bochem™
3482 |
180 mm |
5.70 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
10048130
|
Bochem™
3484 |
280 mm |
22.05 €
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
Specifications
Autoclavable | |
Spoon | |
Stainless Steel (18/10) |
1 Ea. | |
Stainless Steel (18/10) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title