missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ 180mL Polypropylene Straight Container with Screw Cap
Used in clinical and industrial applications.
Brand: Gosselin™ TP53C-021
147.68 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- Used in clinical and industrial applications
Specifications
Container with Screw Cap | |
Sterile | |
EC N 1935/2004, ISO 11137, STERILE SAL 10-3 | |
LDPE | |
Blue |
Polypropylene | |
180 mL | |
Blue | |
Screw Cap | |
102 mm |