missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm Magnetic Universal Screw Seal, Silver, Center Hole, Precision Thread, Assembled Septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 18 03 1414
799.16 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- 18mm
- Magnetic
- Universal Screw Seal
- Silver
- Center hole
- Precision Thread
- Assembled septum
Specifications
Silicone/PTFE | |
18 mm | |
Headspace | |
1.5 mm |
Blue, White, Silver | |
Steel | |
1000 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction