missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm Magnetic Universal Screw Seal, Silver, Closed top, Precision Thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 18 03 1666
Description
- 18mm
- Magnetic Universal Screw Seal
- Silver
- Closed top
- Precision Thread
- Assembled septum
Specifications
Silicone/PTFE | |
18 mm | |
Headspace | |
1.3 mm |
Red, White, Silver | |
Steel | |
100 | |
Screw Cap |