missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm PP Screw Seal, Black, open top, 18-400 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 18 15 2102
603.24 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- 18mm
- Combination Seal
- PP
- Screw Cap
- Black
- Center hole
Specifications
Silicone/PTFE | |
18 mm | |
Headspace | |
1.5 mm |
Red, White, Black | |
Polypropylene | |
100 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction