missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Econix™ Bio-bins™ Plain Paper Based Non-Sharps Waste Containers for General Use Only
Use Econix™ Bio-bin™ General/Non Infectious Bio-bin™ to dispose of single use implements and reduce over filling issues for your non-sharp clinical waste. For use with general waste.
153.00 € - 234.00 €
Specifications
Color | White, Green |
---|---|
Autoclavable | Autoclavable |
For Use With (Application) | For General Waste |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13530870
|
Econix™
BEXBBLOOP |
2 L, 2.5 L |
234.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
13438796
|
Econix™
BEXBBPIP6PLAIN |
6 L |
153.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
White, Green | |
Autoclavable | |
For General Waste |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title