missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 2 in 1 Vial Kit, 9 mm Short Thread

Includes 100 vials and 100 caps with pre-assembled septa.

48.15 € - 79.60 €

Specifications

Material (Liner) Silicone/PTFE
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.85 mL
No. per Pack 100
View More Specs

Products 7
Product Code Brand Color Closure Color Marking Spot Pre-slit Price Quantity & Availability  
Product Code Brand Color Closure Color Marking Spot Pre-slit Price Quantity & Availability  
11890892
View Documents
Fisherbrand™
11 24 1143
Clear Blue Yes No
62.05 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
12970881
View Documents
Fisherbrand™
11 24 1238
Clear Blue Yes Yes
71.00 €
Pack of 100
In Stock
to see stock.
Add to basket
 
11787497
View Documents
Fisherbrand™
11 24 1050
Clear Blue No No
48.15 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15124649
View Documents
Fisherbrand™
11 24 1051
Clear Blue No Yes
51.70 €
Pack of 100
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
12951251
View Documents
Fisherbrand™
11 24 1141
Clear Transparent No No
79.60 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11395991
View Documents
Fisherbrand™
11 24 1091
Amber Transparent Yes No
56.55 €
Pack of 100
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
15532320
View Documents
Fisherbrand™
11 24 2391
Clear Black Yes Yes
52.50 €
Pack of 100
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

  • ND9
  • 9 mm
  • Glass
  • Clear
  • Screw Cap
  • Center hole
  • Polypropylene
  • Silicone/PTFE
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications

Specifications

Silicone/PTFE
Glass
100
Screw Cap
9-425
11.6 mm
1.85 mL
Polypropylene
32 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.