missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 2 in 1 Vial Kit for Varian Autosamplers, 8 mm
Includes 100 vials and 100 caps with pre-assembled septa.
53.75 € - 64.50 €
Specifications
Closure Color | Black |
---|---|
Material (Liner) | Silicone/PTFE |
Color | Clear |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Product Code | Brand | Marking Spot | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Marking Spot | Price | Quantity & Availability | |||||
10475792
|
Fisherbrand™
11 23 1046 |
No |
64.50 €
Pack of 100 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
12990871
|
Fisherbrand™
11 23 1280 |
Yes |
53.75 €
Pack of 100 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
Description
- ND8
- 8-425
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Black | |
Clear | |
Glass | |
100 | |
Screw Cap | |
8-425 |
Silicone/PTFE | |
11.6 mm | |
1.9 mL | |
Polypropylene | |
32 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title