Learn More
2,2,2-Trichloroethanol, 99%, Thermo Scientific Chemicals
Description
2,2,2-Trichloroethanol is used as a sedative or a hypnotic. It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
2,2,2-Trichloroethanol is used as a sedative or a hypnotic. It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
Solubility
Slightly soluble in water.
Notes
Hygroscopic. Store away from water and oxidizing agents. Protect from humidity and water. Incompatible with oxidizing agents, Strong acids, Strong bases, Strong reducing agents, Acid chlorides, Acid anhydrides.

Specifications
Specifications
Melting Point | 17°C to 18°C |
Density | 1.56 |
pH | 5 to 6 |
Boiling Point | 151°C to 153°C |
Flash Point | >110°C (230°F) |
Refractive Index | 1.4895 |
Quantity | 5 g |
Beilstein | 1697495 |
Sensitivity | Hygroscopic |
Merck Index | 14,9638 |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0470978 | Certificate of Analysis | 09/04/2025 | L08163.22,L08163.36,L08163.14,L08163.06 |
A0467306 | Certificate of Analysis | 06/01/2025 | L08163.22,L08163.14,L08163.36,L08163.06 |
A0465799 | Certificate of Analysis | 19/09/2024 | L08163.22,L08163.14,L08163.36,L08163.06 |
A0461991 | Certificate of Analysis | 30/08/2024 | L08163.22,L08163.14,L08163.36,L08163.06 |
A0455581 | Certificate of Analysis | 11/03/2024 | L08163.22,L08163.14,L08163.36,L08163.06 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.