missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,2,2-Trichloroethanol, 99%, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Quantity:
5 g
25 g
100 g
500 g
Beschreibung
2,2,2-Trichloroethanol is used as a sedative or a hypnotic. It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2,2,2-Trichloroethanol is used as a sedative or a hypnotic. It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
Solubility
Slightly soluble in water.
Notes
Hygroscopic. Store away from water and oxidizing agents. Protect from humidity and water. Incompatible with oxidizing agents, Strong acids, Strong bases, Strong reducing agents, Acid chlorides, Acid anhydrides.
2,2,2-Trichloroethanol is used as a sedative or a hypnotic. It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals and Dyestuff.
Solubility
Slightly soluble in water.
Notes
Hygroscopic. Store away from water and oxidizing agents. Protect from humidity and water. Incompatible with oxidizing agents, Strong acids, Strong bases, Strong reducing agents, Acid chlorides, Acid anhydrides.
Spezifikation
Spezifikation
Melting Point | 17°C to 18°C |
Density | 1.56 |
pH | 5 to 6 |
Boiling Point | 151°C to 153°C |
Flash Point | >110°C (230°F) |
Refractive Index | 1.4895 |
Quantity | 25 g |
Beilstein | 1697495 |
Sensitivity | Hygroscopic |
Merck Index | 14,9638 |
Mehr anzeigen |
Sicherheit und Handhabung
Produktidentifikator
- 2,2,2-Trichloroethanol
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- H336-May cause drowsiness or dizziness.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : 2,2,2-Trichloroethanol
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'