missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 2.5 mL, Model 1005.5 TLL SYR, Long Life Instrument Syringe

The BFP syringe manufactured by Hamilton Company is intended for scientific research and laboratory use only and is not intended for human in vivo use.

Brand:  Hamilton™ 8250-45

Product Code. 11500232

  • 216.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Specification Sheet

Volume2.5 mL
Syringe TypeLonglife Gastight Half-Height
Syringe Series1000
TerminationPTFE Luer Lock (TLL)
Plunger StyleX-Style
Fluid PathBorosilicate glass, UHMWPE, PFA
AutoclavableYes
Gas SterilizableYes
Pressure200 psig (13.8 bar)
Maximum Temperature115°C / 239°F
Minimum Temperature10°C / 50°F
Barrel Inner Diameter0.406 inches (10.3 mm)
Barrel Outer Diameter0.530 inches (13.5 mm)
Sales Quantity1 syringe per pack
Specifications

Specifications

Long Life Instrument Syringe
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers