missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ 2-Stop Tubing, Tygon LMT-55

Product Code. 15703319
Click to view available options
Tubing Size:
I.D. 0.38 mm
I.D. 0.89 mm
I.D. 1.09 mm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 15703319

Brand: Ismatec™ SC0003T

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

General purpose tubing designed for optimal operation in your Ismatec pump.

  • For use with pumps that incorporate cassettes into the pumphead design.
  • Color-coded stops.
  • Inexpensive all-around tubing for general laboratory applications.
  • Transparent.
  • Resistant to almost all inorganic chemicals.
  • Smooth polished inner wall.
  • Low gas permeability.
  • Non-aging and non-oxidizing.

Specifications

Color Code Orange-Green
Diameter (Metric) Inner 0.38 mm
Material Tygon LMT-55
Overall Length (Metric) 400 mm
For Use With (Application) General laboratory applications, pumps with cassettes in pumphead design
Min. Operating Temperature (Metric) −50°C
Packaging Quantity 12/Pk
Resistance Properties Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited
Tubing Size I.D. 0.38 mm
Color Transparent
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.