missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ 20-Place Cardboard Slide Trays

Remove slides easily with convenient thumb groove. Heathrow Scientific™ 20-Place Cardboard Slide Trays maximize specimen protection with recessed horizontal compartments.

Brand:  Heathrow Scientific™ HS120196

490.26 EUR valid until 2025-01-31
Use promo code "24160" to get your promotional price.


 View more versions of this product

Product Code. 15549811

  • 610.00 € / Pack of 72
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Horizontal compartments are recessed to protect the specimens when the cover is closed
  • Features thumb cut for easy slide removal
  • Holds 20 standard size slides
  • Disposable
Specifications

Specifications

Slide Storage Tray
Red
20 Slides
Microscope slides
0.9 cm
20.8 cm
Rectangular
34.1 cm
20
20
Safely Working, Transporting and Short-Term Storing of Slides
0.4 in.
8.2 in.
Cardboard
13.4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.