missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 200 mL Multipurpose Beakers with Screw Caps
For the sampling, transport and storage of solid, pasty and liquid samples.
Brand: Ratiolab™ 5921184
This item is not returnable.
View return policy
Description
- Manufactured from polypropylene
- Practical for a wide range of applications
- Ideal for the clinical routine
- With red screw cap
- Sterilized
- Provided 150/pk
Specifications
Red | |
Polypropylene | |
Sterile | |
200 mL | |
Polypropylene | |
80 mm |
Yes | |
Screw Cap | |
150/Pk. | |
Multipurpose Beaker | |
Sampling, transport, storage |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ratiolab™ 200 mL Multipurpose Beakers with Screw Caps > 200 mL
Spot an opportunity for improvement?Share a Content Correction