missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nickel Chattaway Medium Spatulas
Bright finish, blade at one end flat, and a 45 degree angle at the other end; these spatulas are ideal for use with a wide range of compounds in most laboratory environments.
58.40 € - 68.60 €
Specifications
Quantity | 5 Pk. |
---|---|
Product Type | Spatula |
Finish | Bright |
For Use With (Application) | For Structural Applications Where Resistance to Corrosion is Prime Consideration |
Width (Metric) Blade | 10 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11814593
|
Fisherbrand™
2212 |
150 mm | N/A | ||||||
11824593
|
Fisherbrand™
2213 |
180 mm |
68.60 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11834593
|
Fisherbrand™
2215 |
230 mm |
58.40 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11716607
|
Fisherbrand™
2216 |
270 mm | N/A | ||||||
Description
- Nickel 200 spec (minimum 99.6% nickel content)
- Ideal for use with a wide range of compound.Bright finish
- Blade at one end flat, other end at 45° angle
- 'Micro weight' - centre barrel diameter 1.60mm
- 'Medium weight' - centre barrel diameter 3.65mm
- Long enough to protect user's hands from hot surfaces
Specifications
5 Pk. | |
Bright | |
10 mm | |
Nickel |
Spatula | |
For Structural Applications Where Resistance to Corrosion is Prime Consideration | |
315°C |