missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Cap
Aluminum crimp closures provide a secure leak-resistant seal.
53.20 € - 81.50 €
Product Code | Brand | Color | Type | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Type | Description | Price | Quantity & Availability | |||
11805020
|
Fisherbrand™
20 01 0408 |
Plain | Crimp Cap | Center Hole | N/A | ||||
11885010
|
Fisherbrand™
20 01 0093 |
Plain | Center Tear-off Crimp Cap | Center Tear-off | N/A | ||||
11895010
|
Fisherbrand™
20 01 0094 |
Clear Lacquered | Complete Tear-off Crimp Cap | Complete Tear-off |
81.50 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12616765
|
Fisherbrand™
20 01 0042 |
Gold Lacquered | Crimp Cap | Center Hole |
58.85 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12626765
|
Fisherbrand™
20 01 0116 |
Red Lacquered | Crimp Cap | Center Hole | N/A | ||||
12606505
|
Fisherbrand™
20 01 0118 |
Blue Lacquered | Crimp Cap | Center Hole |
59.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
13401309
|
Fisherbrand™
20 01 0183 |
Blue Lacquered | Crimp Cap | Center Tear-off | N/A | ||||
15440130
|
Fisherbrand™
20 01 0211 |
Red Lacquered | Crimp Cap | Center Tear-off | N/A | ||||
12646765
|
Fisherbrand™
20 01 0117 |
Green Lacquered | Crimp Cap | Center Hole | N/A | ||||
15440120
|
Fisherbrand™
20 01 0184 |
Green Lacquered | Crimp Cap | Center Tear-off | N/A | ||||
Description
- 20mm
- aluminum Cap
- Aluminum seals must be applied with a crimping tool
Specifications
20 mm | |
Aluminum | |
ND20 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title