missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mm Crimp Cap Vial Kit, Headspace, Clear Glass, aluminum Cap, Silicone/PTFE septum, Pre-crimped

Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™ 20 31 2591

883.50 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16318387

  • 935.00 € / Pack of 100
Estimated Shipment: 03-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • ND20
  • Glass
  • Clear
  • 10mL
  • Crimp Cap
  • Center hole
  • aluminum
  • Silicone/PTFE
  • 3.0mm
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Plain
Clear
Glass
100
Crimp Cap
No
Silicone/PTFE
20 mm
12.2 mL
Aluminum
54.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers