missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Gold, Magnetic Cap, 5mm Center hole, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 20 03 0665
649.13 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- 20mm
- Closure
- Magnetic
- Cap
- Gold
- 5mm center hole
Specifications
Silicone/PTFE | |
20 mm | |
Headspace | |
3 mm |
Blue Transparent, Transparent, Gold | |
Steel | |
100 | |
Crimp Cap |