missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Gold, Magnetic Cap, 8mm Center hole, assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
230.00 € - 945.00 €
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11798246
|
Fisherbrand™
20 03 1200 |
PTFE/Butyl | Blue, Gray, Gold | 3 mm |
510.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12696775
|
Fisherbrand™
20 03 1785 |
Silicone/PTFE | Beige, White, Gold | 3.2 mm |
690.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12626775
|
Fisherbrand™
20 03 1345 |
Silicone/PTFE | Cream, Red, Gold Lacquered | 1.5 mm |
685.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11845040
|
Fisherbrand™
20 03 1157 |
Butyl | Dark Gray, Gold | 3 mm |
230.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11768246
|
Fisherbrand™
20 03 1186 |
PTFE/Butyl | Gray, Gold | 3 mm |
424.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11895040
|
Fisherbrand™
20 03 1264 |
Viton 1A | Black, Gold Lacquered | 1 mm | |||||
15294977
|
Fisherbrand™
20 03 1481 |
PTFE/Butyl | Gray, Red, Gold Lacquered | 1.3 mm |
386.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11805963
|
Fisherbrand™
20 03 0975 |
Silicone/PTFE | Gold, Blue Transparent, Transparent | 3 mm |
775.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11927071
|
Fisherbrand™
20 03 1246 |
Silicone/PTFE | Blue, White, Gold | 1.5 mm |
945.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- 20mm
- Closure
- Magnetic
- Cap
- Gold
- 8mm center hole
- Combination Seal
Specifications
20 mm | |
Steel | |
100 |