missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Product Code. 10141442
Click to view available options
Color:
Amber
Black
Black, Gray
Blue
Blue, Red
Blue, Silver
Clear
Clear, Blue Translucent, Gold
Clear, Blue Translucent, Silver
Clear, Gray, Silver
Gray
Gray, Red
Gray, Red, Silver
Gray, Silver
Natural
Red
Red, Blue
Red, Natural
Red, Silver
Silver
Silver, Tan, White
Tan, White
Tan, White, Silver
White
Type:
20 mm Headspace Crimp Vial
20 mm Headspace Crimp Vial Convenience Kit
22 mm Headspace Crimp Vial
Cap with Blue Chlorobutyl/PTFE Seal
Compsosite Magnetic Crimp Cap
Crimp Cap
Headspace Vial
Magnetic Crimp Cap
Pressure Release Crimp Cap
Septum
Diameter (Metric) Inner:
18 mm
20 mm
22 mm
22.5 mm
23 mm
30 mm
Material:
Aluminum
Aluminum, Tinplate
Aluminum-PR
Bromobutyl
Bromobutyl, PTFE
Bromobutyl, PTFE, Aluminum
Butyl
Butyl, PTFE
Chlorobutyl
Chlorobutyl, PTFE, Aluminum
Glass
PTFE, Butyl Rubber, Aluminum
PTFE, Butyl Rubber, Aluminum-PR
PTFE, Rubber
PTFE, Rubber, Aluminum
PTFE, Rubber, Aluminum-PR
PTFE, Silicone
PTFE, Silicone, Aluminum
PTFE, Silicone, Aluminum, Tinplate
PTFE, Silicone, Aluminum-PR
PTFE, Silicone, Tinplate
PTFE, Silicone, Tinplate, Aluminum
Polyethylene
Rubber
Silicone, Aluminum
Silicone, PTFE
Tinplate
missing translation for 'unitSize'
Pack of 100
Pack of 1000
Pack of 125
Pack of 2000
Pack of 250
Pack of 500
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 10141442

missing translation for 'mfr': Thermo Scientific™ C402040

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Choose septa materials to meet your needs.

  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
  • PTFE/White Silicone PurePack Septa for general volatiles analysis.
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits
National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

TRUSTED_SUSTAINABILITY

Spezifikation

Description Septum for 20mm Crimp Caps
Diameter (Metric) Inner 20 mm
Color Black
Material Rubber
Closure Type Septum Only
Quantity 100
Thickness (Metric) 3.0 mm
Type Septum

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt