Learn More
Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps
Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.
Brand: Thermo Scientific™ 20-ST101
378.48 EUR valid until 2024-12-31
Use promo code "21965" to get your promotional price.
Description
Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.
Choose septa materials to meet your needs.- Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
- Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
- PTFE/White Silicone PurePack Septa for general volatiles analysis.
- Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
- PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
- The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.
Unassembled convenience kits
Specifications
Septum for 20mm Crimp Caps | |
Blue | |
Septum Only | |
1.0 mm |
20 mm | |
PTFE, Silicone | |
500 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.