missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Product Code. 11543770
Click to view available options
Color:
Amber
Black
Black, Gray
Blue
Blue, Red
Blue, Silver
Clear
Clear, Blue Translucent, Gold
Clear, Blue Translucent, Silver
Clear, Gray, Silver
Gray
Gray, Red
Gray, Red, Silver
Gray, Silver
Natural
Red
Red, Blue
Red, Natural
Red, Silver
Silver
Silver, Tan, White
Tan, White
Tan, White, Silver
White
Type:
20 mm Headspace Crimp Vial
20 mm Headspace Crimp Vial Convenience Kit
22 mm Headspace Crimp Vial
Cap with Blue Chlorobutyl/PTFE Seal
Compsosite Magnetic Crimp Cap
Crimp Cap
Headspace Vial
Magnetic Crimp Cap
Pressure Release Crimp Cap
Septum
Diameter (Metric) Inner:
18 mm
20 mm
22 mm
22.5 mm
23 mm
30 mm
Material:
Aluminum
Aluminum, Tinplate
Aluminum-PR
Bromobutyl
Bromobutyl, PTFE
Bromobutyl, PTFE, Aluminum
Butyl
Butyl, PTFE
Chlorobutyl
Chlorobutyl, PTFE, Aluminum
Glass
PTFE, Butyl Rubber, Aluminum
PTFE, Butyl Rubber, Aluminum-PR
PTFE, Rubber
PTFE, Rubber, Aluminum
PTFE, Rubber, Aluminum-PR
PTFE, Silicone
PTFE, Silicone, Aluminum
PTFE, Silicone, Aluminum, Tinplate
PTFE, Silicone, Aluminum-PR
PTFE, Silicone, Tinplate
PTFE, Silicone, Tinplate, Aluminum
Polyethylene
Rubber
Silicone, Aluminum
Silicone, PTFE
Tinplate
missing translation for 'unitSize'
Pack of 100
Pack of 1000
Pack of 125
Pack of 2000
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11543770

missing translation for 'mfr': Thermo Scientific™ 20CV(A)

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
TRUSTED_SUSTAINABILITY

Specifications

Description 20mm Headspace Crimp Vial
Diameter (Metric) Opening 20 mm
Diameter (Metric) Inner 22.5 mm
Color Amber
Diameter (Metric) Outer 22.5 mm
Material Glass
Volume (Metric) 21 mL
Base Style Round Bottom
Volume (Metric) Total 21 mL
Closure Type Crimp Cap
Height (Metric) 75 mm
Quantity 125
Type 22 mm Headspace Crimp Vial
Marking Spot No
Volume (Metric) Usable 20 mL
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.